- Round Bore
- Four-Point Contact Ball Bearing
- 60 mm Inside Diameter
- 110 mm Outside Diameter
- 22 mm Width
| Dynamic Load Rating | 17400 lbf |
| Temperature Range [Max] | 250 °F |
| Radial Internal Clearance | CN |
| Contact Angle | 30° |
| Material | High Carbon Chrome Steel |
| Bore Type | Round Bore |
| Limiting Speed - Grease | 4700 rpm |
| Bearing Type | Four-Point Contact Ball Bearing |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 6300 rpm |
| No. in Set | Single Bearing |
| Inner Ring Width | 22 mm |
| O.D. | 110 mm |
| Fillet Radius | 1.5 mm |
| Precision Level | Class 0 |
| I.D. | 60 mm |
| Static Load Rating [Max] | 31000 lbf |
| Temperature Range [Min] | -40 °F |
| Ball Material | Steel |
| Rows of Balls | Single |
| Load Center | 49 mm |
| Outer Ring Width | 22 mm |
| Snap Ring | No Snap Ring |
| Enclosure | Open |
| Weight | 1.724 LB |
| EAN or UPC | 4547359659207 |

