- Cam Follower
- 4" OD Crowned Roller
- 2" Heavy Stud
- 2-12 Thread
- Slotted End
| Static Capacity | 90000 lbf |
| Roller Type | Crowned |
| Stud Type | Heavy |
| Roller Width | 2 1/4 in |
| Stud Length | 3.5 in |
| Roller Dia. | 4 in |
| Enclosure | Sealed |
| Thread Type | UNF |
| Stud Dia. | 2 in |
| Dynamic Load Rating | 35980 lbf |
| Inch/Metric | Inch |
| Material | Steel |
| Thread Size | 2 |
| End Type | Slotted |
| Threads per Inch | 12 |
| Bearing Type | Needle Bearing |
| Weight | 10.83 LB |
| EAN or UPC | 651041049000 |

