- 4" Roller Diameter
- 2" Stud Diameter
- 2-12 Thread
- Slotted End
- Needle Bearing Design
| Overall Length | 5.78125 in |
| Threads per Inch | 12 |
| Track Capacity (40 HRC) | 22000 lbf |
| Stud Length | 3 1/2 in |
| Static Capacity | 73100 lbf |
| Inch/Metric | Inch |
| Enclosure | Sealed |
| Thread Pitch | N/A |
| Lube Fitting Size | 1/4 in |
| Clamp Torque | 3000 lbf |
| Lube Hole Diameter | 0.187 in |
| Material | Steel |
| Lube Hole Center | 3/4 in |
| End Type | Slotted |
| Roller Width | 2 1/4 in |
| Roller Type | Crowned |
| Thread Type | UN |
| Thread Size | 2 |
| Stud Dia. | 2 in |
| Stud Type | Heavy |
| Roller Dia. | 4 in |
| Limiting Speed | 1300 rpm |
| Dynamic Capacity | 23300 lbf |
| Bearing Type | Needle Bearing |
| Housing Bore | 2 in |
| Weight | 10.34 LB |
| EAN or UPC | 637400004200 |

