- Heavy Stud Type
features
- Stud type cam follower
- Crowned outside diameter
- Needle rolling elements
- Slot hole
- LUBRI-DISC® seal
| Roller Width - Inch | 2.25 |
| Lubrication Fitting Size - Inch | 1/4 |
| Roller Diameter - Inch | 4 |
| Oil Hole Center - Inch | 0.75 |
| Lubrication Hole Location | Stud side |
| Dynamic Load Rating (lb) | 29985 |
| Stud Diameter - Inch | 2 |
| Roller Shape | Crowned |
| Material | Bearing Steel, Black Oxide Finish |
| Limiting Speed | 700 |
| Stud Length - Inch | 3.5 |
| Minimum Thread Length - Inch | 1.5 |
| Relubricatable | No |
| Hex/Slot | Screwdriver Slot |
| Platform | CAMROL® |
| Stud Type | Heavy Stud |
| Tolerance Class | P0 Equivalent |
| Oil Hole Diameter - Inch | 0.125 |
| Clamping Torque (in lbf) | 5000 |
| Lubrication Fitting Size - Metric | 1/4 |
| Weight | 10.45 LB |
| EAN or UPC | 726166040406 |

