- 85 mm ID x 180 mm OD x 41 mm Wide
- Open
- ABEC 1
- Steel Cage
- Normal Clearance
description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Enclosure | Open |
| Radial Internal Clearance Specification | Normal Clearance |
| Capacity | High Capacity |
| Lubricant | Oil Preservative |
| O.D. Type | Straight |
| Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Width | 1.61 in, 41 mm |
| No. in Set | Single Bearing |
| Series | 7300 |
| Bearing Design | Universal Mounting |
| icNumber | 7695936 |
| I.D. | 85 mm |
| Seal Material | None |
| Outer Ring Width | 41 mm |
| Snap Ring | No Snap Ring |
| Locking Device | No Locking Device |
| Radial Internal Clearance | Normal |
| Inch/Metric | Metric Bore |
| Bearing Type | Angular Contact |
| Internal Design | Universal Mounting |
| Contact Angle | 40° |
| Preload Level | Light |
| Flush Ground | No |
| Rows of Balls | Single |
| Cage Type | Metal |
| Origin | Single Row Angular Contact |
| Inner Ring Width | 41 mm |
| Bore Type | Round Bore |
| Seal Type | Unsealed |
| Ball Material | Steel |
| O.D. | 180 mm |
| Precision | Standard |
| Cage Material | Steel |
| Weight | 10.699 LB |
| EAN or UPC | 7316577151094 |

