- 15 mm ID x 35 mm OD x 11 mm Wide
- Open
- ABEC 1
- Standard Cage
- Normal Clearance
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Precision Level | Standard (ABEC 1) |
| Series | 7200 |
| Cage Type | Plastic |
| No. in Set | Single Bearing |
| Ball Material | Steel |
| Enclosure | Open |
| Inch/Metric | Metric Bore |
| Radial Internal Clearance | Normal |
| Precision | Standard |
| Snap Ring | No Snap Ring |
| icNumber | 7695889 |
| Bore Type | Round Bore |
| O.D. Type | Straight |
| Contact Angle | 40° |
| Outer Ring Width | 11 mm |
| Cage Material | Polyamide (Molded Nylon) |
| Material | Steel |
| Lubricant | Oil Preservative |
| Inner Ring Width | 0.43 in, 11 mm |
| I.D. | 15 mm |
| Rows of Balls | Single |
| Seal Material | None |
| Capacity | High Capacity |
| Width | 0.43 in, 11 mm |
| Seal Type | Unsealed |
| Bearing Type | Angular Contact |
| Radial Internal Clearance Specification | Normal Clearance |
| Preload Level | Light |
| Flush Ground | No |
| Locking Device | No Locking Device |
| O.D. | 35 mm |
| Bearing Design | Universal Mounting |
| Weight | 0.106 LB |
| EAN or UPC | 7316571004563 |

