- Single Row Angular Contact Bearing, 15 mm ID x 35 mm OD x 11 mm Wide, Open, Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0), 29° Contact Angle
features
- 7000 Series bearings are single-row 29° angular contact bearings having one heavy race shoulder and one counterbored race shoulder on the outer ring. Because of this construction, it is possible to incorporate a greater number of balls than in the deep gr
- MRC 7000 Series angular contact bearings should be used in applications in which the thrust load is especially heavy and beyond the capacity of singlerow types
- for example, for a vey heavy thrust load in one direction, or a heaby thrust load in one direc
- Cage Types and Materials: For normal usage: heavy stock, two-piece steel formed pockets, with turned-over fingers or riveted together. For severe vibration, very high speeds, or high operating temperatures: one-piece machined construction of suitab
- The 7200 Series contains single-row angular contact bearings with a counterbored outer ring. Bore sizes range from 10 mm to 320 mm, and most of these bearings are available with a two piece pressed steel cage or a one piece nonmetallic or solid bronze cag
caution
- Not to be used where only thrust loads are present
| Bearing Type | Angular Contact |
| Lubricant | Oil Preservative |
| Contact Angle | 29° |
| No. in Set | Single Bearing |
| Fillet Radius | 0.64 mm |
| Limiting Speed - Oil | 26000 rpm |
| O.D. | 35 mm |
| Bore Type | Round Bore |
| Preload Level | None |
| Origin | Single Row Angular Contact |
| Outer Ring Width | 11 mm |
| Dynamic Load Rating | 2030 lbf |
| Limiting Speed - Grease | 20000 rpm |
| Locking Device | No Locking Device |
| Cage Material | Steel |
| Cage Type | Metal |
| Static Load Rating [Max] | 1070 lbf |
| Temperature Range [Max] | 450 °F |
| Precision | Standard |
| Inch/Metric | Metric Bore |
| Ball Material | Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Snap Ring | No Snap Ring |
| Precision Level | Standard (ABEC 1) |
| icNumber | 7695889 |
| Width | 11.000 mm |
| Seal Type | Unsealed |
| O.D. Type | Straight |
| Inner Ring Width | 11 mm |
| Seal Material | None |
| Rows of Balls | Single |
| I.D. | 15 mm |
| Material | Steel |
| Enclosure | Open |
| Capacity | Standard Capacity |
| Radial Internal Clearance | Normal |
| Weight | 0.11 LB |
| EAN or UPC | 97741016247 |

