- AC Motor
- HVAC Motor Application
- 60 hp
- 3600 rpm
- Three Phase
| Hz | 60 Hz |
| Full Load Efficiency | 93.6 % |
| Frame | 364/5TS |
| Full Load Amps | 53.6 |
| Mounting | Foot Mounted |
| RPM | 3600 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| C Dimension | 32.338 in |
| Phase | Three Phase |
| Enclosure | TEFC |
| Motor Application | HVAC |
| HP | 60 |
| Voltage Rating | 575 |
| Service Factor | 1.25 |
| Input Phase | Three Phase |
| Weight | 954.0 LB |
| EAN or UPC | 79093231872416 |

