
- 0.370 kW
- 1800 rpm
- 230/460/415/380 Voltage
- Three Phase
- 60 Hz, 50 Hz
RPM | 1800 rpm |
Mounting | Removable Base |
Frame Size | Shaft Input, Not a C-Face |
Frame Material | Cast Iron |
Open End Bearing | 6202-ZZ |
Mounting Style | F-2 |
Service Factor | 1.15 |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Drive End Bearing | 6203-ZZ |
Full Load Pf | 60 |
Motor Application | General Purpose |
Full Load Efficiency | 73 % |
Phase | Three Phase |
C Dimension | 9.76378 in |
Full Load Amps | 1.06 |
Full Load rpm | 1710 rpm |
Enclosure | TEFC |
Efficiency Group | Epact Efficient |
Motor Shaft Size | 0.550 in |
Motor Shaft Length | 1.18 in |
Design | N |
Brake Feature | No |
Washdown Duty | No |
HP | 1/2 |
Hz | 60 Hz, 50 Hz |
Voltage Rating | 460, 230, 380, 415 |
Frame | 71 |
Poles | 4 |
Weight | 16.0 LB |
EAN or UPC | 7890208109352 |
