
Leeson
192031.00
1/2HP..1695/1380RPM.71.IP55.230/460V.3PH.60/50HZ.CONT.NOT.40C.1.15/1.15S F.B3.IEC METRIC.C71T17FZ2C
Item #102677122


- AC Motor
- General Purpose Motor Application
- 1/2 hp
- 1695 rpm
- Three Phase
Poles | 4 |
RPM | 1695 rpm |
Phase | Three Phase |
Frame Material | Aluminum |
Voltage Rating | 230/460 |
Drive End Bearing | 6203 |
Motor Application | General Purpose |
Mounting | B3 |
Service Factor | 1.15 |
Efficiency Group | 74 % |
Enclosure Designation | Totally Enclosed Fan Cooled |
Insulation | F |
Full Load Amps | 1.8/0.9 |
Rotation | Reversible |
Hz | 60 |
Frame | D71 |
Open End Bearing | 6203 |
Enclosure | TEFC |
Weight | 15.0 LB |
EAN or UPC | 691720036006 |
