These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.
features
Efficient control of greater hydraulic powers without increasing solenoid power consumption
Multi-fluid capability without the need to change seals
Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
Up to 21 gpm at 5,000 psi
Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
Coil Type Code
U
Surge Suppressor/Damper Code
None
Solenoid
Double
Cycle Rate [Max]
N/A
Reducer Module
N/A
Electrical Connector Code
None
AC/DC
AC
Seal Material
Buna-N
Mechanical Options
None
Electrical Options
None
Valve Type
High-Performance
Pilot Valve Type
N/A
Pilot/Drain
None
NFPA Size
D03
Electrical Connection
DIN 43650
Port Restrictor Plugs
None
Solenoid Energization Code
V
Rated Flow [Max]
21 gal/min
Voltage & Frequency
220 VAC – 50 Hz
Coil Rating Code
C
Port Restrictor Plug Code
None
Solenoid Code
C
Actuator Type
Solenoid
Response Type
Standard Response
Crossover
All Ports Open
Spool Indicator Switch Code
None
Coil Type
DIN 43650
Indicator Lights
No
Function Code
0
Surge Suppressor/Damper
None
Spool Code
0
Spool Shift Timing
N/A
EN Code
None
Overrides
No Overrides
Port T Code
6
Function
3-Position Spring Centered
Center Position
All Ports Open
Operation
Solenoid Operated
Housing Code
None
Pressure [Max]
5075 psi
Pressure Port Check Valve Pressure
N/A
Spool Spring Arrangement Code
C
Design No.
60
Solenoid Indicator Lights Code
None
Manual Override Option Code
None
Port T Pressure Rating
3000 psi
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back