These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.
features
Efficient control of greater hydraulic powers without increasing solenoid power consumption
Multi-fluid capability without the need to change seals
Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
Up to 21 gpm at 5,000 psi
Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
Pilot Valve Type
N/A
EN Code
None
Spool Shift Timing
N/A
Manual Override Option Code
H
Port Restrictor Plugs
None
Function
3-Position Spring Centered
Port T Pressure Rating
3000 psi
Pressure [Max]
5075 psi
Spool Code
6
Valve Type
High-Performance
Overrides
No Overrides
Surge Suppressor/Damper
None
Housing Code
None
Operation
Solenoid Operated
Cycle Rate [Max]
N/A
Mechanical Options
None
Rated Flow [Max]
21 gal/min
Solenoid Energization Code
None
Pressure Port Check Valve Pressure
N/A
Port Restrictor Plug Code
None
Coil Rating Code
GL
Solenoid
Double
Electrical Connection
DIN 43650
Spool Spring Arrangement Code
C
Indicator Lights
No
Coil Type Code
U
Solenoid Indicator Lights Code
None
Coil Type
DIN 43650
Center Position
P Blocked, A & B to T
AC/DC
DC
Pilot/Drain
None
Electrical Connector Code
None
Function Code
6
Port T Code
7
Spool Indicator Switch Code
None
NFPA Size
D03
Actuator Type
Solenoid
Response Type
Standard Response
Solenoid Code
GL
Reducer Module
N/A
Voltage & Frequency
12 VDC, Low Power Coil
Crossover
P Blocked, A or B to T
Seal Material
Buna-N
Electrical Options
None
Surge Suppressor/Damper Code
None
Design No.
60
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back