Skip to content Skip to navigation menu
DG4V-3 Series High-Performance Solenoid Operated Directional Valve

871437

DG4V-3 Series High-Performance Solenoid Operated Directional Valve
Item #101923940
  • Double Sol Valve
  • High-Perf
  • D03
  • 3-Pos Spring Centered
  • 110/120 VAC - 50/60 Hz
  • Wired Terminal Block
  • 1/2 NPT Conduit Box, 20 mm Thread Wiring Housing
  • Center Pos: P Blocked, A & B to T
  • Crossover: P Blocked, A or B to T
  • w/Lights
  • 21.00 gpm Max Flow
+ Show More + Show Less
DG4V-3 Series High-Performance Solenoid Operated Directional Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Sol Valve
  • High-Perf
  • D03
  • 3-Pos Spring Centered
  • 110/120 VAC - 50/60 Hz

description

  • These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.

features

  • Multi-fluid capability without the need to change seals
  • Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
  • Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
  • Up to 21 gpm at 5,000 psi
  • Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
  • Efficient control of greater hydraulic powers without increasing solenoid power consumption
Solenoid Double
Rated Flow [Max] 21 gal/min
Electrical Connector Code T
Function 3-Position Spring Centered
EN Code None
Coil Type Code F
Surge Suppressor/Damper Code None
AC/DC AC
Spool Code 6
Coil Rating Code B
Center Position P Blocked, A & B to T
Response Type Standard Response
Valve Type High-Performance
Port T Pressure Rating 3000 psi
Cycle Rate [Max] N/A
Pilot Valve Type N/A
Port Restrictor Plugs None
Reducer Module N/A
Actuator Type Solenoid
Pressure [Max] 5075 psi
Solenoid Indicator Lights Code L
Overrides No Overrides
Solenoid Energization Code None
Solenoid Code B
Coil Type Flying Leads, 20 mm Thread Wiring Housing
Spool Indicator Switch Code None
Pressure Port Check Valve Pressure N/A
Housing Code J
Seal Material Buna-N
Port T Code 6
Crossover P Blocked, A or B to T
Port Restrictor Plug Code None
Manual Override Option Code None
Voltage & Frequency 110/120 VAC – 50/60 Hz
NFPA Size D03
Pilot/Drain None
Electrical Options None
Spool Spring Arrangement Code C
Spool Shift Timing N/A
Mechanical Options None
Function Code 6
Operation Solenoid Operated
Design No. 60
Indicator Lights Yes
Electrical Connection Wired Terminal Block
Surge Suppressor/Damper None
Weight 5.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison