These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.
features
Efficient control of greater hydraulic powers without increasing solenoid power consumption
Multi-fluid capability without the need to change seals
Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
Up to 21 gpm at 5,000 psi
Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
Electrical Connection
No Connector
Solenoid Code
B
Rated Flow [Max]
21 gal/min
Indicator Lights
No
Port T Code
6
Center Position
All Ports Blocked
Crossover
All Ports Blocked
Pilot Valve Type
N/A
Pressure [Max]
5075 psi
Port T Pressure Rating
3000 psi
Pilot/Drain
None
Response Type
Standard Response
Manual Override Option Code
None
Mechanical Options
None
Voltage & Frequency
110/120 VAC – 50/60 Hz
Overrides
No Overrides
Port Restrictor Plug Code
None
Spool Spring Arrangement Code
C
Design No.
60
Housing Code
J
Solenoid
Double
NFPA Size
D03
Surge Suppressor/Damper
None
Cycle Rate [Max]
N/A
Actuator Type
Solenoid
Coil Rating Code
B
Spool Code
2
AC/DC
AC
Coil Type Code
F
Solenoid Energization Code
None
Electrical Options
None
Coil Type
Flying Leads, 20 mm Thread Wiring Housing
Spool Shift Timing
N/A
Solenoid Indicator Lights Code
None
Operation
Solenoid Operated
Reducer Module
N/A
Seal Material
Buna-N
Port Restrictor Plugs
None
Valve Type
High-Performance
Function
3-Position Spring Centered
EN Code
None
Surge Suppressor/Damper Code
None
Pressure Port Check Valve Pressure
N/A
Function Code
2
Spool Indicator Switch Code
None
Electrical Connector Code
None
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back