Skip to content Skip to navigation menu
DG4V-3 Series High-Performance Solenoid Operated Directional Valve

859497

DG4V-3 Series High-Performance Solenoid Operated Directional Valve
Item #101924485
  • Double Solenoid Valve
  • High-Performance
  • D03
  • 3-Pos Spring Centered
  • 24 VDC
  • N/A
  • 1/2 NPT Conduit Box, 20 mm Thread Wiring Housing
  • Center Pos: P Blocked, A & B to T
  • Crossover: P Blocked, A or B to T
  • w/o Lights
  • 21.00 gpm Max Flow
+ Show More + Show Less
DG4V-3 Series High-Performance Solenoid Operated Directional Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Solenoid Valve
  • High-Performance
  • D03
  • 3-Pos Spring Centered
  • 24 VDC

description

  • These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.

features

  • Up to 21 gpm at 5,000 psi
  • Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
  • Multi-fluid capability without the need to change seals
  • Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
  • Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
  • Efficient control of greater hydraulic powers without increasing solenoid power consumption
AC/DC DC
Spool Spring Arrangement Code C
Center Position P Blocked, A & B to T
Mechanical Options None
Solenoid Double
Operation Solenoid Operated
Electrical Options None
Port Restrictor Plug Code None
Response Type Standard Response
Port T Pressure Rating 3000 psi
Pilot Valve Type N/A
Reducer Module N/A
Spool Shift Timing N/A
Manual Override Option Code None
Coil Type Flying Leads, 20 mm Thread Wiring Housing
Pressure Port Check Valve Pressure N/A
Solenoid Energization Code None
Actuator Type Solenoid
Cycle Rate [Max] N/A
Solenoid Code H
Surge Suppressor/Damper None
Rated Flow [Max] 21 gal/min
Function Code 6
Spool Indicator Switch Code None
Electrical Connection No Connector
Pilot/Drain None
Valve Type High-Performance
Spool Code 6
Port T Code 7
Electrical Connector Code None
Function 3-Position Spring Centered
Overrides No Overrides
Pressure [Max] 5075 psi
Design No. 60
Port Restrictor Plugs None
Coil Rating Code H
Coil Type Code F
Surge Suppressor/Damper Code None
Indicator Lights No
Voltage & Frequency 24 VDC
Crossover P Blocked, A or B to T
EN Code None
Solenoid Indicator Lights Code None
Seal Material Buna-N
Housing Code J
NFPA Size D03
Weight 5.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison