- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Single Solenoid
- 2-Position Spring Offset Function
description
- DGS4S models are direct solenoid operated directional control valves. Their primary function in a hydraulic circuit is to direct fluid flow to a work cylinder or to control the direction of rotation of a hydraulic motor.
- Port connections are made by mounting the valve on a manifold or subplate containing the interface.
- Electrical connections to the valve are made in an electrical wiring housing or by various plug-in devices. A ground terminal is provided.
caution
- It is necessary to use a minimum of one flanged pulley to prevent the belt from riding off
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| Spool Spring Arrangement Code | A |
| Reducer Module | N/A |
| Solenoid Air Gap Code | None |
| Rated Flow [Max] | 24 gal/min |
| Fluid Cleanliness | 19/17/14 micron |
| Cycle Rate [Max] | N/A |
| Electrical Options Code | None |
| Solenoid | Single |
| Mounting | Subplate/Manifold Mount |
| Pilot Valve Type | N/A |
| AC/DC | AC |
| Coil Type | No Coil |
| Operation | Solenoid Operated |
| Body Material | Gray Iron |
| Port T Pressure Rating | 1000 psi |
| Pressure Port Check Valve Pressure | N/A |
| Spool Code | 6 |
| Model No. | DG4S4-016A-50-LH |
| Actuator Type | Solenoid |
| Function | 2-Position Spring Offset |
| Crossover | P Blocked, A or B to T |
| Leakage | Standard Performance |
| Manual Override | Plain Override |
| Tank Port Rating | 1000 |
| Actuation Identification | Solenoid B |
| Pressure [Max] | 12000 psi |
| Overrides | No Overrides |
| Surge Suppressor/Damper | None |
| Flow Direction Code | 4 |
| Temperature Range [Min] | 68 °F |
| Mechanical Options | Single Solenoid Reverse Assembly |
| Temperature Range [Max] | 122 °F |
| NFPA Size | D05 |
| Design No. | 50 |
| Coil Rating Code | None |
| Performance | Standard Performance |
| No. of Stages | Single Stage |
| Mechanical Options Code | LH |
| Pilot/Drain | None |
| Indicator Lights | No |
| Seal Material | Buna-N |
| Valve Type | Standard-Duty |
| Compatible Fluids | Petroleum Oil |
| Port Restrictor Plugs | None |
| Center Position | P Blocked, A & B to T |
| Voltage & Frequency | 115 VAC - 60 Hz |
| Electrical Connection | Ground Terminal |
| Response Type | Standard Response |
| Electrical Options | None |
| Weight | 10.0 LB |

