- D05 Double Solenoid Operated Valve
- 230 VAC - 50 Hz
- Ground Terminal
- No Coil
- 3-Position Spring Centered
description
- DGS4S models are direct solenoid operated directional control valves. Their primary function in a hydraulic circuit is to direct fluid flow to a work cylinder or to control the direction of rotation of a hydraulic motor.
- Port connections are made by mounting the valve on a manifold or subplate containing the interface.
- Electrical connections to the valve are made in an electrical wiring housing or by various plug-in devices. A ground terminal is provided.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Function | 3-Position Spring Centered |
| Overrides | No Overrides |
| Seal Material | Buna-N |
| AC/DC | AC |
| Spool Spring Arrangement Code | C |
| Electrical Options | None |
| Response Type | Standard Response |
| Crossover | All Ports Blocked |
| Center Position | All Ports Blocked |
| Actuator Type | Solenoid |
| Pressure [Max] | 3000 psi |
| Flow Direction Code | 4 |
| Mechanical Options Code | None |
| Operation | Solenoid Operated |
| Port T Pressure Rating | 1000 psi |
| Electrical Connection | Ground Terminal |
| Rated Flow [Max] | 20 gal/min |
| Cycle Rate [Max] | N/A |
| Spool Code | 2 |
| Electrical Options Code | None |
| Pressure Port Check Valve Pressure | N/A |
| Valve Type | Standard-Duty |
| Design No. | 50 |
| Voltage & Frequency | 230 VAC – 50 Hz |
| Reducer Module | N/A |
| Coil Rating Code | None |
| Pilot/Drain | None |
| Indicator Lights | No |
| Mechanical Options | None |
| Surge Suppressor/Damper | None |
| Solenoid | Double |
| NFPA Size | D05 |
| Pilot Valve Type | N/A |
| Coil Type | No Coil |
| Solenoid Air Gap Code | None |
| Port Restrictor Plugs | None |
| Weight | 10.0 LB |

