- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Design allows for possible axial shifting of components relative to the shaft, so utilize this device where exact positioning is not critical
| Rated Flow [Max] | 175 gal/min |
| Solenoid Indicator Lights Code | None |
| Center Position | All Ports Open |
| Indicator Lights | No |
| Manual Override | Plain Override |
| Electrical Connection | No Connector |
| Port Restrictor Plugs | None |
| Gauge Ports Code | None |
| Reducer Module Code | None |
| Surge Suppressor/Damper Code | None |
| Voltage & Frequency | 110/120 VAC - 50/60 Hz |
| Manual Override Option Code | None |
| Port Restrictor Plug Code | None |
| Spool Code | 0 |
| Mechanical Options | None |
| Leakage | High Performance |
| Design No. | 10 |
| Gauge Port | SAE-4 |
| Body Material | Ductile Iron |
| Response Type Code | None |
| Temperature Range [Min] | -40 °F |
| Solenoid Energization Code | None |
| Reducer Module | No |
| Model No. | DG5V-8-H-0C-S-M-FW-B-10 |
| Housing Code | W |
| Pilot/Drain | Internal Pilot/External Drain |
| Surge Suppressor/Damper | None |
| Actuation Identification | Solenoid A, Solenoid B |
| Pilot Valve Type | CETOP 3, High Performance |
| Fluid Cleanliness | 19/17/14 micron |
| Electrical Options | None |
| Valve Type | Standard-Duty |
| Spool Spring Arrangement Code | C |
| Solenoid | Double |
| Overrides | Plain Override Solenoid Ends |
| Port T Pressure Rating | 5000 psi |
| Seal Material | Buna-N |
| Mounting | Subplate/Manifold Mount |
| Electrical Connector Code | None |
| Spool Indicator Switch Code | None |
| Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
| AC/DC | AC |
| Performance | High Performance |
| Pilot Valve Type Code | H |
| Pilot Drain Code | None |
| Pressure [Max] | 5000 psi |
| Coil Rating Code | B |
| Spool Control Modification Code | None |
| No. of Stages | Two Stage |
| Electrical Options Code | None |
| Temperature Range [Max] | 230 °F |
| Response Type | Standard Response |
| EN Code | None |
| Pressure Port Check Valve Code | S |
| Pilot Pressure Code | None |
| Pressure Port Check Valve Pressure | 75 psi |
| NFPA Size | D08 |
| Compatible Fluids | Petroleum Oil |
| Tank Port Rating | 5000 |
| Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
| Actuator Type | Solenoid |
| Mechanical Options Code | None |
| Function | 3-Position Spring Centered |
| Coil Type Code | F |
| Crossover | All Ports Open |
| Operation | Pilot Operated |
| Weight | 35.0 LB |

