These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.
features
Efficient control of greater hydraulic powers without increasing solenoid power consumption
Multi-fluid capability without the need to change seals
Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
Up to 21 gpm at 5,000 psi
Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
Housing Code
W
Function
2-Position Spring Offset, End to End
Surge Suppressor/Damper
None
EN Code
None
Voltage & Frequency
110/120 VAC – 50/60 Hz
Center Position
All Ports Blocked
Indicator Lights
Yes
Solenoid Energization Code
None
Pressure Port Check Valve Pressure
N/A
Design No.
60
Overrides
No Overrides
Seal Material
Buna-N
Cycle Rate [Max]
N/A
Coil Type Code
F
Port T Code
2
Spool Code
2
Port T Pressure Rating
150 psi
Actuator Type
Solenoid
Pilot/Drain
None
Electrical Connector Code
PA5
Pressure [Max]
5075 psi
Port Restrictor Plug Code
None
Response Type
Standard Response
Solenoid Indicator Lights Code
L
Function Code
2
Mechanical Options
None
Operation
Solenoid Operated
Valve Type
High-Performance
Reducer Module
N/A
Spool Spring Arrangement Code
A
Rated Flow [Max]
21 gal/min
Coil Type
Flying Leads, 1/2 NPT Thread Wiring Housing
AC/DC
AC
NFPA Size
D03
Electrical Connection
Five Pin Connector
Manual Override Option Code
None
Surge Suppressor/Damper Code
None
Electrical Options
None
Pilot Valve Type
N/A
Solenoid
Single
Crossover
All Ports Blocked
Port Restrictor Plugs
None
Solenoid Code
B
Spool Shift Timing
N/A
Spool Indicator Switch Code
S5
Coil Rating Code
B
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back