These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.
features
Efficient control of greater hydraulic powers without increasing solenoid power consumption
Multi-fluid capability without the need to change seals
Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
Up to 21 gpm at 5,000 psi
Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
Spool Code
6
Electrical Connector Code
None
Port Restrictor Plug Code
None
Solenoid Energization Code
V
Spool Indicator Switch Code
None
Spool Spring Arrangement Code
C
Function
3-Position Spring Centered
EN Code
None
Electrical Options
None
Pilot Valve Type
N/A
Spool Shift Timing
N/A
Center Position
P Blocked, A & B to T
Solenoid Code
BL
Response Type
Standard Response
Overrides
No Overrides
Port T Pressure Rating
3000 psi
Housing Code
None
Surge Suppressor/Damper Code
None
Coil Rating Code
BL
Rated Flow [Max]
21 gal/min
Crossover
P Blocked, A or B to T
Function Code
6
Solenoid
Double
Coil Type
DIN 43650
Mechanical Options
None
Voltage & Frequency
110/120 VAC – 50/60 Hz, Low Power Coil
Pilot/Drain
None
NFPA Size
D03
Pressure [Max]
5075 psi
Actuator Type
Solenoid
AC/DC
AC
Pressure Port Check Valve Pressure
N/A
Port T Code
6
Indicator Lights
No
Operation
Solenoid Operated
Surge Suppressor/Damper
None
Solenoid Indicator Lights Code
None
Reducer Module
N/A
Cycle Rate [Max]
N/A
Manual Override Option Code
H
Design No.
60
Electrical Connection
DIN 43650
Coil Type Code
U
Valve Type
High-Performance
Port Restrictor Plugs
None
Seal Material
Buna-N
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back