Skip to content Skip to navigation menu
Vickers by Danfoss02-354229

02-354229

DG4V-3 Series High-Performance Solenoid Operated Directional Valve
Item #101912929
  • Double Solenoid Valve
  • High-Performance
  • D03
  • No-Spring, Detented
  • 12 VDC
  • N/A
  • 1/2 NPT Conduit Box, 1/2 NPT Thread Wiring Housing
  • Center Pos: P Blocked, A & B to T
  • Crossover: P Blocked, A or B to T
  • w/o Lights
  • 21.00 gpm Max Flow
+ Show More + Show Less
Vickers by Danfoss02-354229
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Solenoid Valve
  • High-Performance
  • D03
  • No-Spring, Detented
  • 12 VDC

description

  • These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.

features

  • Efficient control of greater hydraulic powers without increasing solenoid power consumption
  • Multi-fluid capability without the need to change seals
  • Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
  • Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
  • Up to 21 gpm at 5,000 psi
  • Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
Cycle Rate [Max] N/A
Indicator Lights No
Spool Spring Arrangement Code N
EN Code None
Electrical Connection No Connector
Overrides No Overrides
Actuator Type Solenoid
Response Type Standard Response
Coil Type Flying Leads, 1/2 NPT Thread Wiring Housing
Seal Material Buna-N
Solenoid Code G
Solenoid Indicator Lights Code None
Operation Solenoid Operated
Valve Type High-Performance
Surge Suppressor/Damper Code None
Pilot/Drain None
Manual Override Option Code H
Function Code 6
Pressure Port Check Valve Pressure N/A
Port Restrictor Plug Code None
Crossover P Blocked, A or B to T
Port T Pressure Rating 3000 psi
Coil Rating Code G
AC/DC DC
Design No. 60
Housing Code W
Port T Code 7
Electrical Options None
Spool Shift Timing N/A
Coil Type Code F
Voltage & Frequency 12 VDC
Mechanical Options None
Pressure [Max] 5075 psi
Port Restrictor Plugs None
Center Position P Blocked, A & B to T
Spool Indicator Switch Code None
Spool Code 6
NFPA Size D03
Solenoid Energization Code None
Electrical Connector Code None
Function 3-Position Detented
Solenoid Double
Pilot Valve Type N/A
Surge Suppressor/Damper None
Reducer Module N/A
Rated Flow [Max] 21 gal/min
Weight 5.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison