- PVM045 Series Industrial Axial Piston Pump
- CW Rotation
- 7/8 in Keyed Shaft
- SAE B, 2 Bolt w/4 in Pilot
- 20 gal/min @ 1800 rpm
description
- Open circuit, axial piston designs that feature a saddle-type yoke with steel-backed polymer bearings. The stiff yoke reduces deflection and allows even loading of bearings, improving life. A single control piston reduces loading on the yoke, resulting in reduced pump size that allows installation in tighter locations. Capable of operating with many types of hydraulic fluids used in industrial and mobile systems. High water content and phosphate ester fluids can be accommodated, in addition to the typical petroleum-based and synthetic fluids.
applications
- Metal shears
- Material conveyors
- Automotive transfer lines
- Process industry machines
- Flight simulators
- Entertainment rides
- Tube forming and bending
- Blow molding machines
- Metal die casters
features
- Compact design
- Inlet and outlet gauge ports and adjustable maximum displacement stops
- Low 4% pressure ripple
- Long pump life
- Quiet pump operation
- Reduced maintenance
- Design promotes leak-free system
| Series | PVM045 |
| Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
| Spline Description | N/A |
| Auxiliary Mounting Pad | Single Pump, Non-Thru-Drive |
| Outlet Port | SAE-16 |
| Valve Plate | Electric Motor Speeds |
| Shaft Description | SAE B |
| HP @ 1,800 rpm [Max] | 55 hp |
| Rotation | Right Hand (CW) |
| Pilot Diameter | 4 in |
| Manufacturer Part No. | PVM045ER05CE01AAC28110000A0A |
| Port Location | End Port |
| Displacement (in³/rev) | 2.75 |
| Inlet Port | SAE-24 |
| Operating Pressure [Max] | 5000 psi |
| Flow @ RPM | 11 gpm @ 1000 rpm, 13 gpm @ 1200 rpm, 17 gpm @ 1500 rpm, 20 gpm @ 1800 rpm |
| Key | 1/4 in |
| Shaft Type | Straight Keyed |
| Shaft Dia. | 0.875 in |
| Shaft Length | 1 5/16 in |
| Mounting Flange | SAE B, 2 Bolt |
| GPM @ Speed | 20 gpm @ 1800 rpm |
| Paint | Standard Blue Paint |
| Port Type | Tube Ports |
| Pressure Compensator Setting | 280 Bar |
| Pump Type | Open Circuit Axial |
| Control Type | Pressure & Flow Compensator w/Plugged Orifice |
| RPM [Max] | 1800 rpm |
| Model No. | PVM045ER05CE01AAC28110000A0A |
| Origin | Axial Piston Pumps |
| Flow Compensator Setting | 11 Bar |
| Bolt Circle Dia. | 5 3/4 in |
| Seal Material | Buna-N |
| Weight | 52.0 LB |

