Skip to content Skip to navigation menu
DG4V-3 Series High-Performance Solenoid Operated Directional Valve

02-343645

DG4V-3 Series High-Performance Solenoid Operated Directional Valve
Item #101907916
  • Double Solenoid Valve
  • High-Performance
  • D03
  • No-Spring, Detented
  • 24 VDC
  • DIN 43650
  • Center Pos: P Blocked, A & B to T
  • Crossover: P Blocked, A or B to T
  • w/o Lights
  • 21.00 gpm Max Flow
+ Show More + Show Less
DG4V-3 Series High-Performance Solenoid Operated Directional Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Solenoid Valve
  • High-Performance
  • D03
  • No-Spring, Detented
  • 24 VDC

description

  • These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.

features

  • Efficient control of greater hydraulic powers without increasing solenoid power consumption
  • Multi-fluid capability without the need to change seals
  • Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
  • Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
  • Up to 21 gpm at 5,000 psi
  • Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
Reducer Module N/A
Crossover P Blocked, A or B to T
Electrical Connection DIN 43650
Operation Solenoid Operated
Cycle Rate [Max] N/A
Coil Rating Code H
Mechanical Options None
Response Type Standard Response
Pressure [Max] 5075 psi
Indicator Lights No
Manual Override Option Code None
Port Restrictor Plugs None
Center Position P Blocked, A & B to T
Pilot Valve Type N/A
Actuator Type Solenoid
Function 3-Position Detented
Seal Material Buna-N
Port T Pressure Rating 3000 psi
Solenoid Energization Code None
EN Code EN21
Surge Suppressor/Damper Code None
Electrical Connector Code None
AC/DC DC
NFPA Size D03
Overrides No Overrides
Spool Code 6
Voltage & Frequency 24 VDC
Function Code 6
Solenoid Code H
Spool Spring Arrangement Code N
Coil Type DIN 43650
Valve Type High-Performance
Design No. 60
Port T Code 7
Pressure Port Check Valve Pressure N/A
Coil Type Code U
Solenoid Double
Housing Code None
Spool Shift Timing N/A
Spool Indicator Switch Code None
Pilot/Drain None
Rated Flow [Max] 21 gal/min
Surge Suppressor/Damper None
Solenoid Indicator Lights Code None
Electrical Options None
Port Restrictor Plug Code None
Weight 5.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison