- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Pilot/Drain | External Pilot/Internal Drain |
| Pilot Pressure Code | None |
| Pressure [Max] | 5000 psi |
| Electrical Options Code | None |
| Seal Material | Buna-N |
| Spool Control Modification Code | None |
| Housing Code | None |
| Coil Rating Code | A |
| Pressure Port Check Valve Code | None |
| Manual Override | Plain Override |
| Model No. | DG5V-8-H-6C-T-M-U-A-10 |
| Spool Spring Arrangement Code | C |
| Surge Suppressor/Damper | None |
| Function | 3-Position Spring Centered |
| Valve Type | Standard-Duty |
| Surge Suppressor/Damper Code | None |
| Pilot Valve Type Code | H |
| Electrical Connection | No Connector |
| Operation | Pilot Operated |
| AC/DC | AC |
| Pilot Drain Code | T |
| Electrical Connector Code | None |
| Solenoid Energization Code | None |
| Spool Indicator Switch Code | None |
| Coil Type | DIN 43650 |
| Tank Port Rating | 5000 |
| Electrical Options | None |
| Manual Override Option Code | None |
| Mechanical Options Code | None |
| Solenoid | Double |
| Spool Code | 6 |
| Voltage & Frequency | 110 VAC - 50 Hz |
| Port Restrictor Plug Code | None |
| Reducer Module | N/A |
| Response Type Code | None |
| Port T Pressure Rating | 5000 psi |
| NFPA Size | D08 |
| Port Restrictor Plugs | None |
| Mechanical Options | None |
| Rated Flow [Max] | 185 gal/min |
| Center Position | P Blocked, A & B to T |
| Pilot Valve Type | CETOP 3, High Performance |
| Indicator Lights | No |
| Pressure Port Check Valve Pressure | N/A |
| Reducer Module Code | None |
| Response Type | Standard Response |
| Crossover | P Blocked, A or B to T |
| Actuator Type | Solenoid |
| Solenoid Indicator Lights Code | None |
| Overrides | Plain Override Solenoid Ends |
| Gauge Port | SAE-4 |
| Coil Type Code | U |
| Design No. | 10 |
| Gauge Ports Code | None |
| EN Code | None |
| Weight | 35.0 LB |

