These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.
features
Efficient control of greater hydraulic powers without increasing solenoid power consumption
Multi-fluid capability without the need to change seals
Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
Up to 21 gpm at 5,000 psi
Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
Actuator Type
Solenoid
Pressure [Max]
5075 psi
Design No.
60
Manual Override Option Code
H
Port Restrictor Plug Code
None
Rated Flow [Max]
21 gal/min
Valve Type
High-Performance
Surge Suppressor/Damper Code
None
Housing Code
W
Reducer Module
N/A
Surge Suppressor/Damper
None
EN Code
None
Operation
Solenoid Operated
Spool Spring Arrangement Code
A
Center Position
All Ports Blocked
Pressure Port Check Valve Pressure
N/A
Spool Code
2
Spool Indicator Switch Code
None
Seal Material
Buna-N
Solenoid Indicator Lights Code
L
Electrical Connector Code
PA5
NFPA Size
D03
Electrical Options
None
Solenoid
Single
Solenoid Energization Code
None
Coil Rating Code
B
Function
2-Position Spring Offset, End to End
Port Restrictor Plugs
None
Voltage & Frequency
110/120 VAC – 50/60 Hz
Port T Code
6
Coil Type Code
F
Coil Type
Flying Leads, 1/2 NPT Thread Wiring Housing
Electrical Connection
Five Pin Connector
Cycle Rate [Max]
N/A
Function Code
2
Pilot Valve Type
N/A
AC/DC
AC
Response Type
Standard Response
Mechanical Options
None
Port T Pressure Rating
3000 psi
Spool Shift Timing
N/A
Overrides
No Overrides
Pilot/Drain
None
Crossover
All Ports Blocked
Indicator Lights
Yes
Solenoid Code
B
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back