- Pressure Control Valve
- Pressure Relief Valve Type
- RV1-10 Series
- Cartridge Only Port Size
- Direct Acting Operation
caution
- It is necessary to use a minimum of one flanged pulley to prevent the belt from riding off
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| Cracking Pressure [Min] | 100 psi |
| Flow [Max] | 8 gal/min |
| Body Type | 1 |
| Operation | Direct Acting |
| Seal Kit Viton | 566086 |
| Port Size | Cartridge Only |
| Seal Kit Buna | 565803 |
| Seal Material | Buna-N |
| Adjustment Type | Factory Set |
| Pressure [Max] | 3000 psi |
| Cracking Pressure [Max] | 900 psi |
| Cavity | C-10-2 |
| Housing Material | Cartridge Only |
| Type | Pressure Relief Valve |
| Manufacturer Part No. | RV1-10-F-0-9/7 |
| Model No. | RV1-10-F-0-9/7 |
| Series | RV1-10 |
| Pressure Setting | 700 psi |
| Weight | 0.48 LB |

