Skip to content Skip to navigation menu
DG4V-3 Series High-Performance Solenoid Operated Directional Valve

02-157336

DG4V-3 Series High-Performance Solenoid Operated Directional Valve
Item #102073985
  • Double Solenoid Valve
  • High-Performance
  • D03
  • 3-Pos Spring Centered
  • 12 VDC
  • N/A
  • Dual 6.3 mm Spade
  • Center Pos: All Ports Blocked
  • Crossover: All Ports Blocked
  • w/o Lights
  • 21.00 gpm Max Flow
+ Show More + Show Less
DG4V-3 Series High-Performance Solenoid Operated Directional Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Solenoid Valve
  • High-Performance
  • D03
  • 3-Pos Spring Centered
  • 12 VDC

description

  • These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.

features

  • Efficient control of greater hydraulic powers without increasing solenoid power consumption
  • Multi-fluid capability without the need to change seals
  • Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
  • Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
  • Up to 21 gpm at 5,000 psi
  • Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
Cycle Rate [Max] N/A
Coil Type Code SP2
Solenoid Energization Code None
Coil Type Dual 6.3 mm Spade
Port Restrictor Plugs None
Port T Pressure Rating 3000 psi
Spool Indicator Switch Code None
Solenoid Indicator Lights Code None
Overrides No Overrides
Pressure Port Check Valve Pressure N/A
Voltage & Frequency 12 VDC
Pilot/Drain None
Surge Suppressor/Damper None
Electrical Connector Code None
Operation Solenoid Operated
Manual Override Option Code None
Seal Material Buna-N
Spool Shift Timing N/A
EN Code None
Electrical Connection No Connector
Function 3-Position Spring Centered
Solenoid Code G
Pilot Valve Type N/A
Spool Code 2
Design No. 60
Indicator Lights No
Valve Type High-Performance
Electrical Options None
Actuator Type Solenoid
Port T Code 7
AC/DC DC
Crossover All Ports Blocked
Mechanical Options None
Spool Spring Arrangement Code C
Housing Code None
Response Type Standard Response
Center Position All Ports Blocked
Rated Flow [Max] 21 gal/min
Solenoid Double
Reducer Module N/A
Coil Rating Code G
Function Code 2
NFPA Size D03
Pressure [Max] 5075 psi
Surge Suppressor/Damper Code None
Port Restrictor Plug Code None
Weight 5.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison