- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Double Solenoid
- 3-Position Spring Centered, Double End Function
description
- DGS4S models are direct solenoid operated directional control valves. Their primary function in a hydraulic circuit is to direct fluid flow to a work cylinder or to control the direction of rotation of a hydraulic motor.
- Port connections are made by mounting the valve on a manifold or subplate containing the interface.
- Electrical connections to the valve are made in an electrical wiring housing or by various plug-in devices. A ground terminal is provided.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Solenoid | Double |
| Cycle Rate [Max] | N/A |
| Coil Rating Code | D |
| Rated Flow [Max] | 25 gal/min |
| Function | 3-Position Spring Centered, Double End |
| Indicator Lights | No |
| Voltage & Frequency | 220 VAC - 50 Hz |
| Pressure [Max] | 3600 psi |
| Electrical Options Code | None |
| Electrical Options | None |
| Center Position | P to A & T, B Blocked |
| Flow Direction Code | 4 |
| Response Type | Standard Response |
| Electrical Connection | KU W/ Deutsch Connector |
| Spool Spring Arrangement Code | C |
| Reducer Module | N/A |
| Design No. | 60 |
| Coil Type Code | None |
| Spool Code | 1 |
| Pilot/Drain | None |
| Seal Material | Buna-N |
| Port T Pressure Rating | 1000 psi |
| Actuator Type | Solenoid |
| Mechanical Options Code | None |
| Crossover | All Ports Open |
| NFPA Size | D05 |
| Tank Port Rating | 1000 |
| Operation | Solenoid Operated |
| Overrides | No Overrides |
| Pilot Valve Type | N/A |
| Valve Type | Standard-Duty |
| Mechanical Options | None |
| Surge Suppressor/Damper | None |
| AC/DC | AC |
| Port Restrictor Plugs | None |
| Pressure Port Check Valve Pressure | N/A |
| Model No. | DG4S4-011C-D-60 |
| Coil Type | Flying Leads |
| Weight | 10.0 LB |

