Skip to content Skip to navigation menu
DG4V-3 Series High-Performance Solenoid Operated Directional Valve

02-146895

DG4V-3 Series High-Performance Solenoid Operated Directional Valve
Item #102039443
  • Double Sol Valve
  • High-Perf
  • D03
  • 3-Pos Spring Centered
  • 12 VDC
  • Wired Terminal Block
  • 1/2 NPT Conduit Box, 1/2 NPT Thread Wiring Housing
  • Center Pos: P Blocked, A & B to T
  • Crossover: P Blocked, A or B to T
  • w/Lights
  • 21.00 gpm Max Flow
+ Show More + Show Less
DG4V-3 Series High-Performance Solenoid Operated Directional Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Sol Valve
  • High-Perf
  • D03
  • 3-Pos Spring Centered
  • 12 VDC

description

  • These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.

features

  • Efficient control of greater hydraulic powers without increasing solenoid power consumption
  • Multi-fluid capability without the need to change seals
  • Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
  • Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
  • Up to 21 gpm at 5,000 psi
  • Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
Reducer Module N/A
Electrical Connector Code T
Housing Code W
Cycle Rate [Max] N/A
Valve Type High-Performance
Electrical Connection Wired Terminal Block
Response Type Standard Response
Voltage & Frequency 12 VDC
Electrical Options None
Overrides No Overrides
Spool Indicator Switch Code None
EN Code None
NFPA Size D03
Function 3-Position Spring Centered
Seal Material Buna-N
Solenoid Double
Port T Pressure Rating 3000 psi
Function Code 66
Port Restrictor Plugs None
Port T Code 7
Coil Type Flying Leads, 1/2 NPT Thread Wiring Housing
Rated Flow [Max] 21 gal/min
Spool Code 66
Surge Suppressor/Damper None
Surge Suppressor/Damper Code None
Indicator Lights Yes
Pressure [Max] 5075 psi
Pressure Port Check Valve Pressure N/A
Crossover P Blocked, A or B to T
Mechanical Options None
Solenoid Code G
Actuator Type Solenoid
Solenoid Energization Code None
AC/DC DC
Operation Solenoid Operated
Solenoid Indicator Lights Code L
Spool Spring Arrangement Code C
Spool Shift Timing N/A
Pilot Valve Type N/A
Manual Override Option Code None
Port Restrictor Plug Code None
Design No. 60
Coil Type Code F
Center Position P Blocked, A & B to T
Pilot/Drain None
Coil Rating Code G
Weight 5.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison