Skip to content Skip to navigation menu
Vickers by Danfoss02-143881

02-143881

Vickers D07 Solenoid Valve
Item #102089377
  • Solenoid Actuated Valve
  • Pilot Operated Operation
  • D07 NFPA Size
  • Double Solenoid
  • 3-Position Spring Centered Function
Vickers by Danfoss02-143881
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Actuated Valve
  • Pilot Operated Operation
  • D07 NFPA Size
  • Double Solenoid
  • 3-Position Spring Centered Function

description

  • Two-stage directional valves with an integrally mounted DG4V-3(S)-60 pilot valve. These valves are generally used to control the direction of flow in a hydraulic circuit. This in turn would control the movement of a work cylinder or the rotation of a fluid motor.

applications

  • Suitable for the most demanding industrial applications with flow capacities up to 227 l/min (60 U.S. gpm) and rated pressure of 210 bar (3,000 psi)

features

  • Solid cast body and core passages for maximum strength and minimal pressure drop
Pilot Valve Tank Pressure Rating Code 5
Electrical Connection No Connector
Response Type Standard Response
Pilot Drain Code T
Port Restrictor Plugs None
Rated Flow [Max] 60 gal/min
Solenoid Double
NFPA Size D07
Spool Spring Arrangement Code C
Reducer Module N/A
Spool Code 31
EN Code None
Mounting Screw Option Code N/A
Solenoid Energization Code None
Function 3-Position Spring Centered
Electrical Connector Code None
Operation Pilot Operated
Manual Override Option Code None
Seal Material Buna-N
Pressure Port Check Valve Code None
Manual Override Plain Override
AC/DC DC
Design No. 60
Coil Rating Code H
Voltage & Frequency 24 VDC
Pilot Valve Type N/A
Center Position P & A Blocked, B to T
Port Restrictor Plug Code None
Assembly Code None
Housing Code None
Electrical Options Code None
Valve Type Standard-Duty
Mechanical Options None
Coil Type Code U
Pressure Port Check Valve Pressure N/A
Pilot/Drain Internal Pilot/Internal Drain
Solenoid Indicator Lights Code None
Crossover All Ports Blocked
Response Type Code None
Overrides Plain Override Solenoid Ends
Spool Indicator Switch Code None
Surge Suppressor/Damper None
Electrical Options None
Pilot Pressure Code None
Coil Type DIN 43650
Tank Port Rating 1450
Port T Pressure Rating 1450 psi
Model No. DG5S4-0431C-T-M-U-H5-60
Indicator Lights No
Pressure [Max] 3000 psi
Spool Control Modification Code None
Actuator Type Solenoid
Weight 15.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison