These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.
features
Efficient control of greater hydraulic powers without increasing solenoid power consumption
Multi-fluid capability without the need to change seals
Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
Up to 21 gpm at 5,000 psi
Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
Housing Code
W
Reducer Module
N/A
Spool Code
2
Coil Type
Flying Leads, 1/2 NPT Thread Wiring Housing
Solenoid Code
H
Spool Shift Timing
N/A
Seal Material
Buna-N
Surge Suppressor/Damper
None
Coil Rating Code
H
EN Code
None
Function
2-Position Spring Offset, End to End
Surge Suppressor/Damper Code
None
Center Position
All Ports Blocked
Indicator Lights
No
Rated Flow [Max]
21 gal/min
Crossover
All Ports Blocked
Solenoid Energization Code
None
Design No.
60
Port Restrictor Plugs
None
Electrical Connector Code
None
Port Restrictor Plug Code
None
Actuator Type
Solenoid
NFPA Size
D03
Response Type
Standard Response
Pressure [Max]
5075 psi
Pressure Port Check Valve Pressure
N/A
Function Code
2
Solenoid
Single
AC/DC
DC
Valve Type
High-Performance
Manual Override Option Code
None
Cycle Rate [Max]
N/A
Electrical Connection
No Connector
Solenoid Indicator Lights Code
None
Electrical Options
None
Port T Code
2
Spool Spring Arrangement Code
A
Pilot/Drain
None
Voltage & Frequency
24 VDC
Port T Pressure Rating
150 psi
Operation
Solenoid Operated
Overrides
No Overrides
Coil Type Code
F
Mechanical Options
None
Pilot Valve Type
N/A
Spool Indicator Switch Code
S5
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back