- Pressure Control Valve
- Pressure Reducing/Relieving Valve Type
- PRV2-10 Series
- Cartridge Only Port Size
- Pilot Operated Operation
caution
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| Adjustment Type | Factory Set |
| Manufacturer Part No. | PRV2-10-F-0-20/5 |
| Seal Kit Buna | 565804 |
| Model No. | PRV2-10-F-0-20/5 |
| Type | Pressure Reducing/Relieving Valve |
| Pressure [Max] | 3500 psi |
| Seal Kit Viton | 889599 |
| Series | PRV2-10 |
| Housing Material | Cartridge Only |
| Pressure Setting | 500 psi |
| Flow [Max] | 10 gal/min |
| Cracking Pressure [Min] | 100 psi |
| Cavity | C-10-3 |
| Seal Material | Buna-N |
| Cracking Pressure [Max] | 2000 psi |
| Port Size | Cartridge Only |
| Operation | Pilot Operated |
| Weight | 0.54 LB |

