These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.
features
Efficient control of greater hydraulic powers without increasing solenoid power consumption
Multi-fluid capability without the need to change seals
Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
Up to 21 gpm at 5,000 psi
Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
Actuator Type
Solenoid
Surge Suppressor/Damper
None
Pressure [Max]
5075 psi
AC/DC
DC
Electrical Options
None
Solenoid Indicator Lights Code
None
Electrical Connection
Connector Fitted
Center Position
P Blocked, A & B to T
Overrides
No Overrides
Electrical Connector Code
None
Solenoid
Double
NFPA Size
D03
Coil Rating Code
H
Solenoid Energization Code
V
Solenoid Code
H
Surge Suppressor/Damper Code
None
Design No.
60
Coil Type Code
U1
Manual Override Option Code
None
Spool Spring Arrangement Code
C
Response Type
Standard Response
Voltage & Frequency
24 VDC
Port T Pressure Rating
3000 psi
Cycle Rate [Max]
N/A
Port Restrictor Plugs
None
Crossover
P Blocked, A or B to T
Spool Indicator Switch Code
None
EN Code
None
Coil Type
Connector Fitted
Pilot Valve Type
N/A
Port T Code
7
Mechanical Options
None
Pilot/Drain
None
Function
3-Position Spring Centered
Port Restrictor Plug Code
None
Function Code
6
Spool Shift Timing
N/A
Rated Flow [Max]
21 gal/min
Pressure Port Check Valve Pressure
N/A
Housing Code
None
Valve Type
High-Performance
Spool Code
6
Seal Material
Buna-N
Indicator Lights
No
Operation
Solenoid Operated
Reducer Module
N/A
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back