These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.
features
Efficient control of greater hydraulic powers without increasing solenoid power consumption
Multi-fluid capability without the need to change seals
Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
Up to 21 gpm at 5,000 psi
Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
Pilot/Drain
None
Port T Pressure Rating
3000 psi
Electrical Connector Code
None
Mechanical Options
None
Actuator Type
Solenoid
Design No.
60
Coil Type
DIN 43650
Voltage & Frequency
110 VAC – 50 Hz
Surge Suppressor/Damper
None
Function
3-Position Spring Centered
Function Code
2
Cycle Rate [Max]
N/A
Spool Indicator Switch Code
None
Coil Type Code
U
Housing Code
None
Indicator Lights
No
Overrides
No Overrides
Pilot Valve Type
N/A
Center Position
All Ports Blocked
Solenoid Indicator Lights Code
None
Solenoid Energization Code
None
Spool Code
2
Pressure Port Check Valve Pressure
N/A
Solenoid
Double
EN Code
None
Seal Material
Buna-N
Spool Shift Timing
N/A
Surge Suppressor/Damper Code
None
Manual Override Option Code
H
Reducer Module
N/A
Crossover
All Ports Blocked
Electrical Options
None
Pressure [Max]
5075 psi
AC/DC
AC
Rated Flow [Max]
21 gal/min
Solenoid Code
A
Spool Spring Arrangement Code
C
Response Type
Standard Response
Electrical Connection
DIN 43650
NFPA Size
D03
Valve Type
High-Performance
Coil Rating Code
A
Operation
Solenoid Operated
Port T Code
6
Port Restrictor Plug Code
None
Port Restrictor Plugs
None
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back