
- D05 Single Solenoid Operated Valve
- 12 VDC
- DIN 43650
- DIN 43650
- 2-Position Spring Offset
description
- DGS4S models are direct solenoid operated directional control valves. Their primary function in a hydraulic circuit is to direct fluid flow to a work cylinder or to control the direction of rotation of a hydraulic motor.
- Port connections are made by mounting the valve on a manifold or subplate containing the interface.
- Electrical connections to the valve are made in an electrical wiring housing or by various plug-in devices. A ground terminal is provided.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Pilot/Drain | None |
Flow Direction Code | 4 |
Spool Code | 2 |
Solenoid | Single |
Seal Material | Buna-N |
AC/DC | DC |
Mechanical Options | None |
Operation | Solenoid Operated |
Indicator Lights | No |
Coil Rating Code | G |
Coil Type Code | U |
Crossover | All Ports Blocked |
Pressure [Max] | 3600 psi |
Actuator Type | Solenoid |
Valve Type | Standard-Duty |
Mechanical Options Code | None |
Pressure Port Check Valve Pressure | N/A |
Overrides | No Overrides |
Spool Spring Arrangement Code | A |
Electrical Connection | DIN 43650 |
Center Position | All Ports Blocked |
Voltage & Frequency | 12 VDC |
Electrical Options Code | None |
NFPA Size | D05 |
Coil Type | DIN 43650 |
Response Type | Standard Response |
Port Restrictor Plugs | None |
Port T Pressure Rating | 1000 psi |
Reducer Module | N/A |
Rated Flow [Max] | 25 gal/min |
Cycle Rate [Max] | N/A |
Electrical Options | None |
Surge Suppressor/Damper | None |
Design No. | 60 |
Function | 2-Position Spring Offset |
Pilot Valve Type | N/A |
Weight | 10.0 LB |
