
- D05 Double Solenoid Operated Valve
- 115 VAC - 60 Hz
- Ground Terminal
- No Coil
- 3-Position Detented
description
- DGS4S models are direct solenoid operated directional control valves. Their primary function in a hydraulic circuit is to direct fluid flow to a work cylinder or to control the direction of rotation of a hydraulic motor.
- Port connections are made by mounting the valve on a manifold or subplate containing the interface.
- Electrical connections to the valve are made in an electrical wiring housing or by various plug-in devices. A ground terminal is provided.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Port Restrictor Plugs | None |
Electrical Connection | Ground Terminal |
Spool Code | 2 |
Function | 3-Position Detented |
Pilot Valve Type | N/A |
Port T Pressure Rating | 1000 psi |
Solenoid | Double |
Mechanical Options Code | None |
NFPA Size | D05 |
Actuator Type | Solenoid |
Rated Flow [Max] | 20 gal/min |
Crossover | All Ports Blocked |
Valve Type | Standard-Duty |
Coil Type | No Coil |
Spool Spring Arrangement Code | N |
Center Position | All Ports Blocked |
Electrical Options Code | L |
Surge Suppressor/Damper | None |
Overrides | No Overrides |
Indicator Lights | Yes |
Cycle Rate [Max] | N/A |
Design No. | 51 |
AC/DC | AC |
Seal Material | Buna-N |
Pressure Port Check Valve Pressure | N/A |
Operation | Solenoid Operated |
Pressure [Max] | 3000 psi |
Mechanical Options | None |
Electrical Options | None |
Coil Rating Code | None |
Pilot/Drain | None |
Reducer Module | N/A |
Voltage & Frequency | 115 VAC – 60 Hz |
Flow Direction Code | 4 |
Response Type | Standard Response |
Solenoid Air Gap Code | None |
Weight | 10.0 LB |
