
- D05 Double Solenoid Operated Valve
- 220 VAC - 50 Hz
- Ground Terminal
- No Coil
- 3-Position Spring Centered
description
- DGS4S models are direct solenoid operated directional control valves. Their primary function in a hydraulic circuit is to direct fluid flow to a work cylinder or to control the direction of rotation of a hydraulic motor.
- Port connections are made by mounting the valve on a manifold or subplate containing the interface.
- Electrical connections to the valve are made in an electrical wiring housing or by various plug-in devices. A ground terminal is provided.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Response Type | Standard Response |
Design No. | 50 |
Electrical Connection | Ground Terminal |
Pilot Valve Type | N/A |
Reducer Module | N/A |
Spool Code | 6 |
AC/DC | AC |
Voltage & Frequency | 220 VAC – 50 Hz |
Pilot/Drain | None |
Mechanical Options Code | None |
Surge Suppressor/Damper | None |
Solenoid Air Gap Code | None |
Seal Material | Buna-N |
Crossover | P Blocked, A or B to T |
Center Position | P Blocked, A & B to T |
Valve Type | Standard-Duty |
Port T Pressure Rating | 1000 psi |
Coil Type | No Coil |
Coil Rating Code | None |
Operation | Solenoid Operated |
Mechanical Options | None |
Cycle Rate [Max] | N/A |
Overrides | No Overrides |
Rated Flow [Max] | 20 gal/min |
Spool Spring Arrangement Code | C |
NFPA Size | D05 |
Function | 3-Position Spring Centered |
Flow Direction Code | 4 |
Indicator Lights | No |
Electrical Options | None |
Port Restrictor Plugs | None |
Pressure Port Check Valve Pressure | N/A |
Pressure [Max] | 3000 psi |
Electrical Options Code | None |
Solenoid | Double |
Actuator Type | Solenoid |
Weight | 10.0 LB |
