
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Manual Override | Plain Override |
Operation | Pilot Operated |
Actuator Type | Solenoid |
Pressure Port Check Valve Pressure | N/A |
Solenoid Energization Code | None |
Valve Type | Standard-Duty |
Reducer Module | N/A |
Solenoid Indicator Lights Code | L |
Pressure [Max] | 5000 psi |
Overrides | Plain Override Solenoid Ends |
Pilot Valve Type Code | S |
Pilot Pressure Code | None |
Rated Flow [Max] | 185 gal/min |
Housing Code | W |
Manual Override Option Code | None |
Pilot/Drain | Internal Pilot/Internal Drain |
Electrical Options Code | None |
Spool Indicator Switch Code | None |
Response Type | Standard Response |
Pressure Port Check Valve Code | None |
Spool Control Modification Code | None |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Surge Suppressor/Damper | None |
Mechanical Options Code | None |
Mechanical Options | None |
Port T Pressure Rating | 5000 psi |
Port Restrictor Plugs | None |
Pilot Drain Code | T |
Electrical Connector Code | T |
Reducer Module Code | None |
NFPA Size | D08 |
Seal Material | Buna-N |
Gauge Port | SAE-4 |
Center Position | P & A Blocked, B to T |
Spool Spring Arrangement Code | C |
AC/DC | AC |
Electrical Connection | Wired Terminal Block |
Gauge Ports Code | None |
Crossover | All Ports Blocked |
Design No. | 10 |
Function | 3-Position Spring Centered |
Electrical Options | None |
Coil Type Code | F |
Response Type Code | None |
Port Restrictor Plug Code | None |
Solenoid | Double |
Indicator Lights | Yes |
Tank Port Rating | 5000 |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Model No. | DG5V-8-S-31C-T-M-FTWL-B-10 |
Spool Code | 31 |
Pilot Valve Type | CETOP 3, Standard Performance |
EN Code | None |
Surge Suppressor/Damper Code | None |
Coil Rating Code | B |
Weight | 35.0 LB |
