
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Mechanical Options | None |
Spool Code | 4 |
Reducer Module Code | None |
Gauge Ports Code | None |
No. of Stages | Two Stage |
Gauge Port | SAE-4 |
Manual Override Option Code | None |
Response Type Code | X |
Electrical Options Code | None |
Mounting | Subplate/Manifold Mount |
Crossover | All Ports Blocked |
Port T Pressure Rating | 5000 psi |
Center Position | Tandem P to T |
Electrical Options | None |
Coil Type Code | F |
Overrides | Plain Override Solenoid Ends |
Surge Suppressor/Damper | None |
Coil Rating Code | B |
Solenoid | Double |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Pressure [Max] | 5000 psi |
Pilot/Drain | Internal Pilot/External Drain |
Reducer Module | No |
Pressure Port Check Valve Code | None |
Fluid Cleanliness | 19/17/14 micron |
Solenoid Indicator Lights Code | L |
Mechanical Options Code | None |
Surge Suppressor/Damper Code | None |
Electrical Connection | Wired Terminal Block |
Spool Indicator Switch Code | None |
Operation | Pilot Operated |
Actuator Type | Solenoid |
AC/DC | AC |
Performance | Standard Performance |
Spool Control Modification Code | None |
Body Material | Ductile Iron |
Pilot Drain Code | None |
Solenoid Energization Code | V |
Electrical Connector Code | T |
Pilot Valve Type | CETOP 3, Standard Performance |
Spool Spring Arrangement Code | C |
Pilot Pressure Code | None |
Temperature Range [Min] | -40 °F |
Actuation Identification | Solenoid A, Solenoid B |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Temperature Range [Max] | 230 °F |
NFPA Size | D08 |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Pressure Port Check Valve Pressure | N/A |
EN Code | None |
Tank Port Rating | 5000 |
Pilot Valve Type Code | S |
Response Type | Fast Response |
Function | 3-Position Spring Centered |
Manual Override | Plain Override |
Housing Code | W |
Port Restrictor Plug Code | None |
Compatible Fluids | Petroleum Oil |
Leakage | Standard Performance |
Model No. | DG5V-8-S-4C-X-VM-FTWL-B-10 |
Seal Material | Buna-N |
Port Restrictor Plugs | None |
Valve Type | Standard-Duty |
Indicator Lights | Yes |
Design No. | 10 |
Rated Flow [Max] | 175 gal/min |
Weight | 35.0 LB |
