DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Pressure [Max]
5000 psi
Electrical Options Code
None
Overrides
Plain Override Solenoid Ends
Surge Suppressor/Damper Code
None
Pilot Pressure Code
E
Spool Code
0
Pressure Port Check Valve Code
None
Solenoid Indicator Lights Code
L
Pilot Drain Code
None
Gauge Ports Code
None
Coil Rating Code
B
Coil Type
Flying Leads, 1/2 NPT Thread Wiring Housing
Reducer Module Code
None
Spool Spring Arrangement Code
C
Response Type Code
None
Spool Control Modification Code
None
Pilot Valve Type Code
S
Valve Type
Standard-Duty
Actuator Type
Solenoid
Rated Flow [Max]
185 gal/min
Port T Pressure Rating
5000 psi
Electrical Connection
Five Pin Connector
EN Code
None
Port Restrictor Plugs
None
Center Position
All Ports Open
Coil Type Code
F
Mechanical Options
None
Design No.
10
Electrical Options
None
Surge Suppressor/Damper
None
Function
3-Position Spring Centered
Seal Material
Buna-N
Operation
Pilot Operated
Voltage & Frequency
110/120 VAC – 50/60 Hz
AC/DC
AC
Indicator Lights
Yes
Pressure Port Check Valve Pressure
N/A
NFPA Size
D08
Crossover
All Ports Open
Mechanical Options Code
None
Gauge Port
SAE-4
Response Type
Standard Response
Solenoid Energization Code
None
Housing Code
W
Spool Indicator Switch Code
None
Port Restrictor Plug Code
None
Manual Override Option Code
None
Pilot Valve Type
CETOP 3, Standard Performance
Solenoid
Double
Pilot/Drain
External Pilot/External Drain
Reducer Module
N/A
Electrical Connector Code
PA5
Weight
35.0 LB
We're here for you
with Service Centers across the country - We have your back