Skip to content Skip to navigation menu
DG4V-3 Series High-Performance Solenoid Operated Directional Valve

02-350496

DG4V-3 Series High-Performance Solenoid Operated Directional Valve
Item #101941905
  • Double Solenoid Valve
  • High-Performance
  • D03
  • 3-Pos Spring Centered
  • 24 VDC
  • DIN 43650
  • Center Pos: P Blocked, A & B to T
  • Crossover: P Blocked, A or B to T
  • w/o Lights
  • 21.00 gpm Max Flow
+ Show More + Show Less
DG4V-3 Series High-Performance Solenoid Operated Directional Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Solenoid Valve
  • High-Performance
  • D03
  • 3-Pos Spring Centered
  • 24 VDC

description

  • These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.

features

  • Efficient control of greater hydraulic powers without increasing solenoid power consumption
  • Multi-fluid capability without the need to change seals
  • Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
  • Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
  • Up to 21 gpm at 5,000 psi
  • Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
Crossover P Blocked, A or B to T
Solenoid Indicator Lights Code None
Operation Solenoid Operated
Coil Type DIN 43650
Pilot Valve Type N/A
Spool Code 66
Spool Shift Timing N/A
Actuator Type Solenoid
Solenoid Double
Port Restrictor Plugs None
Solenoid Code H
Overrides No Overrides
Response Type Standard Response
Housing Code None
Seal Material Buna-N
Coil Type Code U
Valve Type High-Performance
Function 3-Position Spring Centered
Pressure Port Check Valve Pressure N/A
Port T Code 7
Solenoid Energization Code None
Electrical Options None
Port T Pressure Rating 3000 psi
Manual Override Option Code None
Pilot/Drain None
Voltage & Frequency 24 VDC
Function Code 66
Cycle Rate [Max] N/A
AC/DC DC
Indicator Lights No
Spool Spring Arrangement Code C
Electrical Connection DIN 43650
Surge Suppressor/Damper None
Mechanical Options None
EN Code None
Spool Indicator Switch Code None
Coil Rating Code H
Pressure [Max] 5075 psi
Design No. 60
Electrical Connector Code None
Reducer Module N/A
Surge Suppressor/Damper Code None
NFPA Size D03
Rated Flow [Max] 21 gal/min
Port Restrictor Plug Code None
Center Position P Blocked, A & B to T
Weight 5.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison