
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Single Solenoid
- 2-Position Spring Offset Function
description
- DGS4S models are direct solenoid operated directional control valves. Their primary function in a hydraulic circuit is to direct fluid flow to a work cylinder or to control the direction of rotation of a hydraulic motor.
- Port connections are made by mounting the valve on a manifold or subplate containing the interface.
- Electrical connections to the valve are made in an electrical wiring housing or by various plug-in devices. A ground terminal is provided.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Function | 2-Position Spring Offset |
Mechanical Options | None |
Coil Type Code | U |
AC/DC | AC |
Solenoid | Single |
Pressure Port Check Valve Pressure | N/A |
Actuator Type | Solenoid |
Crossover | All Ports Blocked |
Pilot/Drain | None |
Electrical Connection | DIN 43650 |
Pressure [Max] | 3600 psi |
Pilot Valve Type | N/A |
Valve Type | Standard-Duty |
Rated Flow [Max] | 25 gal/min |
Design No. | 60 |
Spool Spring Arrangement Code | A |
Spool Code | 2 |
Center Position | All Ports Blocked |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Operation | Solenoid Operated |
Surge Suppressor/Damper | None |
Coil Type | ISO 4400 (Din 43650) Connector |
Model No. | DG4S4-012A-U-C-60 |
Port Restrictor Plugs | None |
Response Type | Standard Response |
Overrides | No Overrides |
Reducer Module | N/A |
NFPA Size | D05 |
Port T Pressure Rating | 1000 psi |
Cycle Rate [Max] | N/A |
Seal Material | Buna-N |
Indicator Lights | No |
Flow Direction Code | 4 |
Coil Rating Code | C |
Electrical Options | None |
Tank Port Rating | 1000 |
Mechanical Options Code | None |
Electrical Options Code | None |
Weight | 10.0 LB |
