
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Compatible Fluids | Petroleum Oil |
Spool Control Modification Code | None |
Port Restrictor Plug Code | None |
Pilot/Drain | External Pilot/Internal Drain |
Electrical Options | None |
NFPA Size | D08 |
Pilot Drain Code | T |
Manual Override Option Code | None |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Spool Indicator Switch Code | None |
Model No. | DG5V-8-S-8C-T-S-VM-FTWL-B-10 |
Crossover | All Ports Open, Restricted |
Pressure Port Check Valve Pressure | 75 psi |
Temperature Range [Max] | 230 °F |
Manual Override | Plain Override |
Solenoid Indicator Lights Code | L |
Seal Material | Buna-N |
Pilot Valve Type Code | S |
Response Type | Standard Response |
Operation | Pilot Operated |
Pressure [Max] | 5000 psi |
Actuator Type | Solenoid |
Fluid Cleanliness | 19/17/14 micron |
Gauge Port | SAE-4 |
Surge Suppressor/Damper | None |
No. of Stages | Two Stage |
AC/DC | AC |
Solenoid | Double |
Electrical Connection | Wired Terminal Block |
Gauge Ports Code | None |
Pressure Port Check Valve Code | S |
Tank Port Rating | 5000 |
Electrical Options Code | None |
Function | 3-Position Spring Centered |
Mechanical Options Code | None |
Coil Type Code | F |
Housing Code | W |
Reducer Module Code | None |
Indicator Lights | Yes |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Design No. | 10 |
EN Code | None |
Body Material | Ductile Iron |
Reducer Module | No |
Spool Code | 8 |
Port T Pressure Rating | 5000 psi |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Solenoid Energization Code | V |
Surge Suppressor/Damper Code | None |
Spool Spring Arrangement Code | C |
Coil Rating Code | B |
Pilot Pressure Code | None |
Actuation Identification | Solenoid A, Solenoid B |
Center Position | P to T, A & B Blocked |
Valve Type | Standard-Duty |
Pilot Valve Type | CETOP 3, Standard Performance |
Rated Flow [Max] | 175 gal/min |
Overrides | Plain Override Solenoid Ends |
Leakage | Standard Performance |
Performance | Standard Performance |
Mechanical Options | None |
Mounting | Subplate/Manifold Mount |
Electrical Connector Code | T |
Response Type Code | None |
Port Restrictor Plugs | None |
Temperature Range [Min] | -40 °F |
Weight | 35.0 LB |
