Skip to content Skip to navigation menu
Vickers02-333984

02-333984

DG4V-3 Series High-Performance Solenoid Operated Directional Valve
Item #101984046
  • Double Solenoid Valve
  • High-Performance
  • D03
  • No-Spring, Detented
  • 24 VDC
  • Connector Fitted w/Lights
  • Connector Fitted w/Lights
  • Center Pos: All Ports Blocked
  • Crossover: All Ports Blocked
  • w/o Lights
  • 21.00 gpm Max Flow
+ Show More + Show Less
Vickers02-333984
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Solenoid Valve
  • High-Performance
  • D03
  • No-Spring, Detented
  • 24 VDC

description

  • These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.

features

  • Efficient control of greater hydraulic powers without increasing solenoid power consumption
  • Multi-fluid capability without the need to change seals
  • Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
  • Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
  • Up to 21 gpm at 5,000 psi
  • Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
Seal Material Buna-N
Function 3-Position Detented
Coil Rating Code H
Indicator Lights No
Mechanical Options None
Function Code 2
Voltage & Frequency 24 VDC
NFPA Size D03
Solenoid Indicator Lights Code None
Port T Code 7
Solenoid Code H
Spool Spring Arrangement Code N
Surge Suppressor/Damper None
Cycle Rate [Max] N/A
Response Type Standard Response
Center Position All Ports Blocked
Coil Type Code U6
Housing Code None
Actuator Type Solenoid
Port Restrictor Plug Code None
Spool Shift Timing N/A
Pressure Port Check Valve Pressure N/A
Port T Pressure Rating 3000 psi
Electrical Connector Code None
Overrides No Overrides
Port Restrictor Plugs None
Solenoid Energization Code None
Manual Override Option Code None
AC/DC DC
Surge Suppressor/Damper Code None
Pressure [Max] 5075 psi
Solenoid Double
Coil Type Connector Fitted w/Lights
Design No. 60
Rated Flow [Max] 21 gal/min
Electrical Connection Connector Fitted w/ Lights
Pilot Valve Type N/A
Valve Type High-Performance
Spool Indicator Switch Code None
Crossover All Ports Blocked
Pilot/Drain None
Spool Code 2
Electrical Options None
Reducer Module N/A
Operation Solenoid Operated
EN Code None
Weight 5.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison