These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.
features
Efficient control of greater hydraulic powers without increasing solenoid power consumption
Multi-fluid capability without the need to change seals
Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
Up to 21 gpm at 5,000 psi
Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
Center Position
All Ports Open
Design No.
60
Electrical Connector Code
None
EN Code
EN21
Port Restrictor Plugs
1 mm Diameter - P Port
Housing Code
None
Port T Code
6
NFPA Size
D03
Pressure Port Check Valve Pressure
N/A
Rated Flow [Max]
21 gal/min
Pilot Valve Type
N/A
AC/DC
AC
Operation
Solenoid Operated
Surge Suppressor/Damper
None
Solenoid Energization Code
None
Solenoid
Single
Electrical Options
None
Manual Override Option Code
None
Spool Code
0
Spool Spring Arrangement Code
BL
Actuator Type
Solenoid
Coil Type
DIN 43650
Function
2-Position Spring Offset, End to Center
Response Type
Standard Response
Spool Shift Timing
N/A
Mechanical Options
None
Spool Indicator Switch Code
None
Pilot/Drain
None
Solenoid Code
B
Solenoid Indicator Lights Code
None
Crossover
All Ports Open
Cycle Rate [Max]
N/A
Surge Suppressor/Damper Code
None
Coil Type Code
U
Port Restrictor Plug Code
P10
Seal Material
Buna-N
Electrical Connection
DIN 43650
Voltage & Frequency
110/120 VAC – 50/60 Hz
Port T Pressure Rating
3000 psi
Function Code
0
Indicator Lights
No
Overrides
No Overrides
Valve Type
High-Performance
Coil Rating Code
B
Pressure [Max]
5075 psi
Reducer Module
N/A
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back