
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Should not be used in other areas such as spindles or gearbox shafting without approval by Torrington Engineering Department.
Function | 3-Position Spring Centered |
Housing Code | None |
Surge Suppressor/Damper | None |
Rated Flow [Max] | 185 gal/min |
Pilot Pressure Code | None |
Response Type | Standard Response |
Pilot Valve Type Code | S |
Overrides | Plain Override Solenoid Ends |
Pilot/Drain | External Pilot/Internal Drain |
Pressure Port Check Valve Pressure | N/A |
Electrical Options Code | None |
Pressure [Max] | 5000 psi |
Indicator Lights | No |
Electrical Options | None |
AC/DC | AC |
Surge Suppressor/Damper Code | None |
Spool Indicator Switch Code | None |
Seal Material | Buna-N |
NFPA Size | D08 |
Manual Override Option Code | None |
Port Restrictor Plugs | None |
Gauge Ports Code | None |
Actuator Type | Solenoid |
Coil Rating Code | D |
Mechanical Options Code | None |
Response Type Code | None |
Coil Type | DIN 43650 |
Center Position | P Blocked, A & B to T |
Pressure Port Check Valve Code | None |
Crossover | P Blocked, A or B to T |
Model No. | DG5V-8-S-6C-M-U-D-10 |
Port Restrictor Plug Code | None |
Spool Control Modification Code | None |
Port T Pressure Rating | 5000 psi |
Tank Port Rating | 5000 |
Mechanical Options | None |
Valve Type | Standard-Duty |
Electrical Connection | No Connector |
Spool Spring Arrangement Code | C |
Spool Code | 6 |
Coil Type Code | U |
Reducer Module Code | None |
Solenoid Energization Code | None |
Manual Override | Plain Override |
Reducer Module | N/A |
Pilot Drain Code | None |
Solenoid | Double |
Solenoid Indicator Lights Code | None |
Operation | Pilot Operated |
Pilot Valve Type | CETOP 3, Standard Performance |
Electrical Connector Code | None |
Design No. | 10 |
EN Code | None |
Gauge Port | SAE-4 |
Voltage & Frequency | 220/240 VAC - 50/60 Hz |
Weight | 35.0 LB |
