These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.
features
Efficient control of greater hydraulic powers without increasing solenoid power consumption
Multi-fluid capability without the need to change seals
Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
Up to 21 gpm at 5,000 psi
Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
Port T Pressure Rating
150 psi
Overrides
No Overrides
Function Code
0
Reducer Module
N/A
Manual Override Option Code
None
Center Position
All Ports Open
Spool Code
0
NFPA Size
D03
Solenoid Indicator Lights Code
None
Port Restrictor Plugs
None
AC/DC
DC
Operation
Solenoid Operated
Indicator Lights
No
Pilot Valve Type
N/A
Coil Type
Flying Leads, 1/2 NPT Thread Wiring Housing
Voltage & Frequency
24 VDC
Pressure [Max]
5075 psi
Solenoid Code
H
Crossover
All Ports Open
Port Restrictor Plug Code
None
Spool Shift Timing
N/A
Solenoid
Single
Mechanical Options
None
Response Type
Standard Response
Spool Spring Arrangement Code
A
Rated Flow [Max]
21 gal/min
Surge Suppressor/Damper Code
None
Port T Code
2
Spool Indicator Switch Code
S5
Pilot/Drain
None
Housing Code
W
Pressure Port Check Valve Pressure
N/A
Seal Material
Buna-N
Solenoid Energization Code
None
Surge Suppressor/Damper
None
Design No.
60
Coil Type Code
F
Electrical Connection
No Connector
Coil Rating Code
H
Cycle Rate [Max]
N/A
Electrical Options
None
Valve Type
High-Performance
Electrical Connector Code
None
Actuator Type
Solenoid
EN Code
None
Function
2-Position Spring Offset, End to End
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back