
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Single Solenoid
- 2-Position Spring Centered, End to Center, Single End Function
description
- DGS4S models are direct solenoid operated directional control valves. Their primary function in a hydraulic circuit is to direct fluid flow to a work cylinder or to control the direction of rotation of a hydraulic motor.
- Port connections are made by mounting the valve on a manifold or subplate containing the interface.
- Electrical connections to the valve are made in an electrical wiring housing or by various plug-in devices. A ground terminal is provided.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Port T Pressure Rating | 1000 psi |
Seal Material | Buna-N |
Rated Flow [Max] | 25 gal/min |
Flow Direction Code | 4 |
Function | 2-Position Spring Centered, End to Center, Single End |
Coil Type | ISO 4400 (Din 43650) Connector |
Pilot Valve Type | N/A |
Spool Code | 2 |
Cycle Rate [Max] | N/A |
Center Position | All Ports Blocked |
Coil Rating Code | D |
Pilot/Drain | None |
Port Restrictor Plugs | None |
Actuator Type | Solenoid |
Response Type | Standard Response |
Model No. | DG4S4-012B-U-D-60 |
NFPA Size | D05 |
Pressure Port Check Valve Pressure | N/A |
Crossover | All Ports Blocked |
Surge Suppressor/Damper | None |
Coil Type Code | U |
Spool Spring Arrangement Code | B |
Valve Type | Standard-Duty |
Reducer Module | N/A |
Indicator Lights | No |
Electrical Options | None |
Operation | Solenoid Operated |
Mechanical Options | None |
Mechanical Options Code | None |
Design No. | 60 |
AC/DC | AC |
Pressure [Max] | 3600 psi |
Electrical Options Code | None |
Voltage & Frequency | 220 VAC - 50 Hz |
Solenoid | Single |
Electrical Connection | DIN 43650 |
Tank Port Rating | 1000 |
Overrides | No Overrides |
Weight | 10.0 LB |
