These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.
features
Efficient control of greater hydraulic powers without increasing solenoid power consumption
Multi-fluid capability without the need to change seals
Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
Up to 21 gpm at 5,000 psi
Spool Shift Timing
N/A
Surge Suppressor/Damper Code
None
Solenoid
Double
Seal Material
Buna-N
Overrides
No Overrides
Actuator Type
Solenoid
Pilot/Drain
None
Pressure Port Check Valve Pressure
N/A
Response Type
Standard Response
Coil Type Code
F
Manual Override Option Code
None
Electrical Connection
Wired Terminal Block
Housing Code
W
Reducer Module
N/A
Rated Flow [Max]
21 gal/min
Port T Code
6
Function
3-Position Spring Centered
Spool Code
66
NFPA Size
D03
Pressure [Max]
5075 psi
Solenoid Indicator Lights Code
L
Operation
Solenoid Operated
Port Restrictor Plugs
None
Electrical Options
None
Solenoid Code
B
Center Position
P Blocked, A & B to T
Port T Pressure Rating
3000 psi
Design No.
60
Cycle Rate [Max]
N/A
Mechanical Options
None
Indicator Lights
Yes
Coil Type
Flying Leads, 1/2 NPT Thread Wiring Housing
AC/DC
AC
Valve Type
High-Performance
Voltage & Frequency
110/120 VAC – 50/60 Hz
Crossover
P Blocked, A or B to T
Spool Spring Arrangement Code
C
Solenoid Energization Code
None
EN Code
None
Pilot Valve Type
N/A
Port Restrictor Plug Code
None
Surge Suppressor/Damper
None
Electrical Connector Code
T
Spool Indicator Switch Code
None
Coil Rating Code
B
Function Code
66
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back