Skip to content Skip to navigation menu
Vickers02-146410

02-146410

DG4V-3 Series High-Performance Solenoid Operated Directional Valve
Item #102086792
  • Double Sol Valve
  • High-Perf
  • D03
  • 3-Pos Spring Centered
  • 24 VDC, Low Power Coil
  • Wired Terminal Block
  • 1/2 NPT Conduit Box, 1/2 NPT Thread Wiring Housing
  • Center Pos: P Blocked, A & B to T
  • Crossover: P Blocked, A or B to T
  • w/Lights
  • 21.00 gpm Max Flow
+ Show More + Show Less
Vickers02-146410
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Sol Valve
  • High-Perf
  • D03
  • 3-Pos Spring Centered
  • 24 VDC, Low Power Coil

description

  • These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.

features

  • Efficient control of greater hydraulic powers without increasing solenoid power consumption
  • Multi-fluid capability without the need to change seals
  • Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
  • Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
  • Up to 21 gpm at 5,000 psi
  • Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
Pressure Port Check Valve Pressure N/A
Voltage & Frequency 24 VDC, Low Power Coil
Solenoid Energization Code None
Solenoid Double
Coil Rating Code HL
Design No. 60
Port T Code 7
Valve Type High-Performance
Function Code 6
Indicator Lights Yes
Response Type Standard Response
Spool Shift Timing N/A
Electrical Connector Code T
Seal Material Buna-N
Rated Flow [Max] 21 gal/min
Electrical Connection Wired Terminal Block
Overrides No Overrides
Solenoid Indicator Lights Code L
Reducer Module N/A
Port Restrictor Plug Code None
Mechanical Options None
Housing Code W
Pilot Valve Type N/A
EN Code None
Function 3-Position Spring Centered
Crossover P Blocked, A or B to T
Operation Solenoid Operated
Spool Spring Arrangement Code C
Pressure [Max] 5075 psi
Actuator Type Solenoid
Coil Type Flying Leads, 1/2 NPT Thread Wiring Housing
Electrical Options None
Manual Override Option Code None
Pilot/Drain None
AC/DC DC
Port T Pressure Rating 3000 psi
Solenoid Code HL
Surge Suppressor/Damper Code None
Port Restrictor Plugs None
Surge Suppressor/Damper None
Spool Code 6
Spool Indicator Switch Code None
Center Position P Blocked, A & B to T
Cycle Rate [Max] N/A
Coil Type Code F
NFPA Size D03
Weight 5.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison